This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Chrome

PROFLO®

Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #PF5200CP
  • Item #4129854
  • Manufacturer Part #PF5600CP
4 out of 5 Customer Rating
Brand image
PROFLO®

Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #PF5200CP
  • Item #4129854
  • Manufacturer Part #PF5600CP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Trim and handle constructed of metal
  • Operated with a pressure balancing valve
  • Rough-in valve not included; purchase PF4001 pressure balanced tub and shower valve separately
  • ADA compliant
  • ASME specifications: ASME A112.18.1
  • CUPC/IAPMO listed
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-3/4 in
Escutcheon Width
6-3/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1-2018
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1-18
GSA Approved
No
IAPMO Listed
Yes
Product Type
Valve Trim
UL Listed
No
UPC
781889224632