Sink Spray with Hose White
Sink Spray with Hose White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 1500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Plastic spray head with 48" hose and universal adapter
- Length: 48"
Documents
Specifications
- ANSI:
- ANSI 61-2019, ANSI 372-2016
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18, CSA 61-2019, CSA 372-2016
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Spray Assembly
- Length:
- 48 in
- Material:
- Plastic
- NSF:
- NSF 61-2019, NSF 372-2016
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889004500