This product requires certification to purchase.

Sink Top Air Switch Button in Stainless Steel

This product has been replaced by

PROFLO® Stainless Steel 3-1/2 in. Air Switch Button
PROFLO® 3-1/2 in. Air Switch Button in Stainless Steel
Manufacturer Part #PFASBZSS
PROFLO®

Sink Top Air Switch Button in Stainless Steel

  • Fast #
  • Part #PFASBSS
  • Item #8927985
  • Manufacturer Part #PFASBSS
3.5 out of 5 Customer Rating
Brand image

This product has been replaced by

PROFLO® Stainless Steel 3-1/2 in. Air Switch Button
PROFLO® 3-1/2 in. Air Switch Button in Stainless Steel
Manufacturer Part #PFASBZSS
PROFLO®

Sink Top Air Switch Button in Stainless Steel

  • Fast #
  • Part #PFASBSS
  • Item #8927985
  • Manufacturer Part #PFASBSS
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Optional button for air switch
  • Requires Certification

Specifications

AMP:
3
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
5-3/8 in
Product Type:
Air Switch Button
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
781889402566
Volts:
125V