Slip Check Valve 2 x 2 in.
Slip Check Valve 2 x 2 in.
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 528-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Easy to install
- Can be installed in vertical or horizontal line
- Flexible unions slip over PVC, ABS, copper or steel pipe
- Checks back flow of water and sewer gas
Specifications
- ANSI:
- ANSI 14-2016
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Length:
- 8-3/20
- Material:
- Plastic, Steel
- Material Type:
- PVC, Stainless Steel
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UPC:
- 781889099476
- Valve Size:
- 2 in