Socket Wrench Set 5 Piece

Part #PF600  |  Item #311199  |  Manufacturer Part #F600

$19.13 EACH

Number Of Pieces:

5 Piece
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 20
  • Pallet: 640
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Individually Carded
  • Includes: (1) 1-11/32" x 1-7/16", (1) 1-5/32" x 1-9/32", (1) 1-1/32" x 1-3/32", (1) 29/32" x 31/32", (1) 21/32" x 27/32" sockets, (1) turning bar and (1) retaining pin
  • Individually carded

Specifications

Application: Plumbing, Residential

Color Finish: Galvanized

Color Finish Category: Greys

MA Approved: No

Material: Steel

Number Of Pieces: 5 Piece

Number of Tools Included: 5

Product Type: Wrench Set

Socket Size: 1-1/32 in, 1-11/32 in, 1-3/32 in, 1-5/32 in, 1-7/16, 1-9/32 in, 2-1/32 in, 2-7/32 in, 2-9/32 in, 3-1/32 in

Tool Type: Socket Wrench Set

WaterSense Labeled: No