Spray Head in Chrome for PFXC9011 Kitchen Faucet
Spray Head in Chrome for PFXC9011 Kitchen Faucet
Package Quantity Info:
Each: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI A112.18.1
- Brand Model Compatibility:
- PFXC9011 Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Spray Head
- Flow Rate:
- 1 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No