This product requires certification to purchase.

Spring Check Valve 1 in. FNPT

PROFLO®

Spring Check Valve 1 in. FNPT

  • Fast #
  • Part #PFXSCVG
  • Item #4468315
  • Manufacturer Part #PFXSCVG
4.8 out of 5 Customer Rating
Brand image
PROFLO®

Spring Check Valve 1 in. FNPT

  • Fast #
  • Part #PFXSCVG
  • Item #4468315
  • Manufacturer Part #PFXSCVG
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 90 Pallet: 4860
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Soft seat for bubble tight shutoff, spring loaded for fast seating action
  • Low cracking pressure 1/2 PSI
  • Flow profile designed to minimize head loss easy design
  • High technology materials to ensure best resistance in any condition
  • Patented disc guide
  • Stainless steel springs with neoprene o-ring seal
  • Can be installed in all positions including the vertical down direction
  • Not for use at or below ground level
  • Low Lead Compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
1-15/16 in
Length
2-76/100 in
Pressure Class
400#
Valve Size
1 in
Weight
0.68 lb
Width
2-3/4 in
Characteristics & Features
Installation Type
Horizontal Mount, Vertical Mount
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Disc Material
Plastic
Valve Seat Material
NBR
Electrical & Operational Information
Maximum Temperature
210
Minimum Temperature
10
Warranty & Product Information
ANSI
ANSI B1.20.1
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
UPC
781889242346