This product requires certification to purchase.

Stainless Steel Snap-In Strainer in Matte Black

PROFLO®

Stainless Steel Snap-In Strainer in Matte Black

  • Fast #
  • Part #PF602MB
  • Item #11688830
  • Manufacturer Part #PF602MB
5 out of 5 Customer Rating
Brand image
PROFLO®

Stainless Steel Snap-In Strainer in Matte Black

  • Fast #
  • Part #PF602MB
  • Item #11688830
  • Manufacturer Part #PF602MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Snap-in style
  • Fits PROFLO drains PF42867, PF42872, PF140NC, PF101PNC, PF42933, PF42942, PF42940 and PF42941
  • Fits Casper style drains
  • 4-1/4" O.D.
  • Prong to prong: 2-7/8"
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
4-1/4 in
Drain Component Type:
Strainer
Drain Type:
Shower Drain
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Round
UPC:
199242000258