This product requires certification to purchase.

Swing Check Valve 1 in. Sweat

PROFLO®

Swing Check Valve 1 in. Sweat

  • Fast #
  • Part #PFX31SG
  • Item #3884912
  • Manufacturer Part #PFX31SG
5 out of 5 Customer Rating
Brand image
PROFLO®

Swing Check Valve 1 in. Sweat

  • Fast #
  • Part #PFX31SG
  • Item #3884912
  • Manufacturer Part #PFX31SG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 60 Pallet: 2400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    5  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The swing check valves can be installed on a horizontal pipeline with the body vertical or they may be installed on vertical piping as long as the flow arrow on the body points upward
  • Non-shock
  • Not for use at or below ground level
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Height:
2-5/8 in
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/2 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889202814
Valve Body Material:
Brass
Valve Seat Material:
Brass
Valve Size:
1 in
Weight:
0.78 lb
Width:
3-1/2 in