This product requires certification to purchase.

Swing Check Valve 2 in. Sweat

PROFLO®

Swing Check Valve 2 in. Sweat

  • Fast #
  • Part #PFX31SK
  • Item #3884915
  • Manufacturer Part #PFX31SK
5 out of 5 Customer Rating
Brand image
PROFLO®

Swing Check Valve 2 in. Sweat

  • Fast #
  • Part #PFX31SK
  • Item #3884915
  • Manufacturer Part #PFX31SK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 24 Pallet: 576
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The swing check valves can be installed on a horizontal pipeline with the body vertical or they may be installed on vertical piping as long as the flow arrow on the body points upward
  • Non-shock
  • Not for use at or below ground level
  • Lead-Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Height
4-3/16 in
Length
5-47/100 in
Pressure - Maximum
200 psi
Valve Size
2 in
Weight
2.64 lb
Width
5-1/2 in
Characteristics & Features
Installation Type
Horizontal Mount, Vertical Mount
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Seat Material
Brass
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UPC
781889202845