Three Handle Single Function Bathtub & Shower Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #PF1033G2CP
Three Handle Single Function Bathtub & Shower Faucet in Polished Chrome
Product Details
Product Details
- Tub and shower trim kit - includes: Pressure balanced valve trim, shower arm with flange, single-function shower head, and diverted tub spout
- Components constructed from brass, zinc, and ABS
- Washerless cartridges included with trim kit
- Single function shower head with full-body spray pattern
- WaterSense certified
- CUPC approved
- PROFLO shower faucets feature a limited lifetime warranty in residential applications
- IPS connections
- With sweat adapter
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2018
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 2-1/8
- Escutcheon Height:
- 3-1/8
- Escutcheon Width:
- 3-1/8
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Acrylic
- Handle Type:
- Knob
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shower Arm Reach:
- 5-11/16
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spout Type:
- Slip On
- Spray Type:
- Full
- Trim Only:
- No
- Tub Spout Reach:
- 5-3/16
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 781889338957
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- Yes