Toilet 3/8 x 3/8 in. IPS Loose Key Commercial Closet Kit
Toilet 3/8 x 3/8 in. IPS Loose Key Commercial Closet Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass straight stop valve with loose key (multi-turn) handle
- 3/8 in. x 3/8 in. IPS x Compression end connections
- Flexible chrome plated copper risers with chrome plated steel deep flanges and chrome plated stops
- CUPC approved
- Operating pressure 125psi maximum
- Operating temperature 40°F-160°F
- ASME A112.18.1
- NSF 372
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1-2012
- CSA Certified:
- CSA B125.1-12, CSA 61-2019
- End Connection 1:
- FIPS
- End Connection 2:
- Compression
- End Connections:
- FIPS x Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372-2016, NSF 61-2019
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889246696
- Water Supply Connector Type:
- Toilet
- WaterSense Labeled:
- No