Toilet Tissue Holder in Oil Rubbed Bronze
Toilet Tissue Holder in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- All metal construction
- Concealed screws for a streamlined aesthetic
- Traditional design
- Mounting hardware included
- This product comes complete with installation, operating, care and maintenance instructions.
- PROFLO faucets carry a consumer limited lifetime warranty.
Specifications
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Hardware Included:
- Yes
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- No
- Type:
- PF67312ORB
- UPC:
- 781889918791