Tub Spout in Brushed Nickel
Tub Spout in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- End Connection: 1/2" CTS slip-fit
- Extra long 7" tub spout
- Material: Zinc
- For applications where an extra long spout is required
- CSA us listed
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- MA Approved:
- Yes
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Reach:
- 7 in
- Spout Type:
- Diverter
- Tub Spout Reach:
- 6-7/8 in
- UPC:
- 781889847732
- Width:
- 2-1/2 in