Two Handle Bathroom Sink Faucet with Drain Assembly in Chrome
Two Handle Bathroom Sink Faucet with Drain Assembly in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 126-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Covered under PROFLO‘s limited lifetime warranty and 5 year commercial warranty
- Faucet body constructed of metal
- Centerset mounting type - 3 hole one-piece faucet with 4“ centers mounted to a non-removable escutcheon plate
- Deck mounted installation - 3 hole faucet mounts directly to sink or countertop
- Dual lever handles control the flow and temperature of water
- Drain assembly not included
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Washerless
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Height:
- 3-3/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/8 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 1-5/8 in
- Spout Reach:
- 4-1/4 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UPC:
- 781889918920
- WaterSense Labeled:
- Yes