Two Handle Centerset Bathroom Sink Faucet and Bathroom Accessories in Chrome
Two Handle Centerset Bathroom Sink Faucet and Bathroom Accessories in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
Lead Law Compliant
-
Green
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 4 in
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Trim Only:
- No
- UPC:
- 781889920701
- WaterSense Labeled:
- Yes