This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Chrome

PROFLO®

Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PFWSC1347GCP
  • Item #10161810
  • Manufacturer Part #PFWSC1347GCP
3.3 out of 5 Customer Rating
Brand image
PROFLO®

Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PFWSC1347GCP
  • Item #10161810
  • Manufacturer Part #PFWSC1347GCP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Commercial
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Reach:
3-3/4
Spout Type:
Fixed
Type:
PFWSC1347GCP
UPC:
781889963111
WaterSense Labeled:
Yes