This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

PROFLO®

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PFWSC1347LCP
  • Item #10161811
  • Manufacturer Part #PFWSC1347LCP
4.4 out of 5 Customer Rating
Brand image
PROFLO®

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PFWSC1347LCP
  • Item #10161811
  • Manufacturer Part #PFWSC1347LCP
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Flow Rate
1.2 gpm
Maximum Deck Thickness
1 in
Spout Reach
3-3/4 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
2 Hole
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
PFWSC1347LCP
WaterSense Labeled
Yes
UPC
781889963128