This product requires certification to purchase.

Two Handle Kitchen Faucet in Polished Chrome

PROFLO®

Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PFXC2887CP
  • Item #12305954
  • Manufacturer Part #PFXC2887CP
5 out of 5 Customer Rating
Brand image
PROFLO®

Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PFXC2887CP
  • Item #12305954
  • Manufacturer Part #PFXC2887CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type:
Swivel
Type:
PFXC2887CP
UPC:
199242079834