This product requires certification to purchase.

Two Handle Metering Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

Two Handle Metering Bathroom Sink Faucet in Polished Chrome
PROFLO® Two Handle Metering Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #PFXM437
PROFLO®

Two Handle Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PFXM337
  • Item #9930070
  • Manufacturer Part #PFXM337
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Two Handle Metering Bathroom Sink Faucet in Polished Chrome
PROFLO® Two Handle Metering Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #PFXM437
PROFLO®

Two Handle Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PFXM337
  • Item #9930070
  • Manufacturer Part #PFXM337
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Covered under PROFLO's limited lifetime warranty
  • Faucet body constructed of brass
  • Brass is highly resistant to corrosion and an excellent choice to withstand high temperatures
  • Centerset mounting type - 3 hole one-piece faucet with 4" centers mounted on a non-removable plate
  • Deck mounted installation - 3 hole faucet mounts directly to sink or countertop
  • Dual push button handles
  • Faucet includes self-closing metering cartridge
  • ADA compliant
  • Low lead compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Bathroom Faucet Type:
Metering
CEC Compliant:
For Sale in CA
Cartridge Type:
Metering Adjustable Self Closing
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
4 in
Faucet Height:
2-5/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Metering
Height:
2-5/8
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
9/16
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
1-1/8
Spout Reach:
3-5/8
Trim Only:
No
UPC:
781889903445
Vandal Resistant:
Yes