Two Handle Pull Down Kitchen Faucet in Chrome

You last purchased this on
 
PROFLO®

Two Handle Pull Down Kitchen Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Two Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #PFXCM2M313
  • Item #10098624
  • Manufacturer Part #PFXCM2M313
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

CEC Compliant:
For Sale in CA
Color Finish Name:
Polished Chrome
Green Product:
Yes, WaterSense
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Side Spray:
Yes
WaterSense Labeled:
Yes