This product requires certification to purchase.

Two Handle Single Function Bathtub & Shower Faucet in Chrome

PROFLO®

Two Handle Single Function Bathtub & Shower Faucet in Chrome

  • Fast #
  • Part #PF1030G2CP
  • Item #10076197
  • Manufacturer Part #PF1030G2CP
4.6 out of 5 Customer Rating
Brand image
PROFLO®

Two Handle Single Function Bathtub & Shower Faucet in Chrome

  • Fast #
  • Part #PF1030G2CP
  • Item #10076197
  • Manufacturer Part #PF1030G2CP
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Shower trim package - includes a shower head, shower arm and valve trim
  • Flow Rate: 1.75 gpm (California Energy Commission compliant)
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Diameter
2-1/16 in
Shower Arm Reach
7-3/16 in
Showerhead Flow Rate
1.75 gpm
Tub Spout Flow Rate
1.75 gpm
Included Components
Handle Included
Yes
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Material
Acrylic
Number of Handles
Two Handle
Showerhead Function
Single
Spray Type
Single Function
Trim Only
No
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Product Type
Bathtub & Shower Faucet
UL Listed
Yes
WaterSense Labeled
Yes
UPC
781889918661