Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #PFXU4085
Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Widespread bathroom sink faucet with 6 - 16 in. faucet centers
- Faucet body constructed from brass and features a ceramic disc valves
- Flow Rate: 0.5 GPM
- Overall Installed Height: 11-3/8 in.
- Spout Height: 6-1/2 in.
- Spout Reach: 5-1/2 in.
- Maximum Deck Thickness: 2-1/4 in.
- Water Supply Connection: 1/2 in. NPSM
- Drain assembly not included
- ADA Compliant; cUPC Approved
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-2016, ANSI 372-2016
- ASME:
- ASME A112.18.1-2018
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 6 in - 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Type:
- Wristblade
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF:
- NSF 61-2016, NSF 372-2016
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 5-1/2 in
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 781889300381
- Vandal Resistant:
- No
- WaterSense Labeled:
- No