Two Handle Widespread Bathroom Sink Faucet with Drain Assembly in Brushed Nickel
Two Handle Widespread Bathroom Sink Faucet with Drain Assembly in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Flow rate: 1.2 GPM (4.54 L/min) at 60 PSI
- Metal handles
- Ceramic disc cartridges
- With brass pop-up drain
- Requires 3-hole sink with 8" on center
- cUPC/IAPMO listed
- WaterSense certified
- ADA Compliant
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-5/8 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Metal
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-11/16 in
- Spout Reach:
- 5-3/16 in
- Trim Only:
- No
- UPC:
- 781889912645
- WaterSense Labeled:
- Yes