This product requires certification to purchase.

Two Lever Handle Bar Faucet in Chrome

This product has been replaced by

CCY LFA 0.5 2HDL MTL WING BAR CP
PROFLO® Two Handle Bar Faucet in Polished Chrome
Manufacturer Part #PFWSC13975CP
PROFLO®

Two Lever Handle Bar Faucet in Chrome

  • Fast #
  • Part #PFWSC13905CP
  • Item #5176538
  • Manufacturer Part #PFWSC13905CP
5 out of 5 Customer Rating
Brand image

This product has been replaced by

CCY LFA 0.5 2HDL MTL WING BAR CP
PROFLO® Two Handle Bar Faucet in Polished Chrome
Manufacturer Part #PFWSC13975CP
PROFLO®

Two Lever Handle Bar Faucet in Chrome

  • Fast #
  • Part #PFWSC13905CP
  • Item #5176538
  • Manufacturer Part #PFWSC13905CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Piscataway, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • .5 GPM flow rate
  • Faucet body constructed of metal
  • Requires 2 holes for installation
  • Designed to accommodate decks up to 13/16" thick
  • 1/2" NPSM connection
  • Operated with a ceramic disc valve
  • ADA Compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
9-9/16
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Ceramic Disc
Flow Rate:
0.5 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
13/16
NSF:
NSF 61-2020, NSF 372-2016
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Side Spray:
No
Spout Height:
6-5/8
Spout Reach:
3-7/16
Spout Type:
Gooseneck
UPC:
781889300428
WaterSense Labeled:
No