Undermount Bathroom Sink with Sensor Faucet Bundle
Undermount Bathroom Sink with Sensor Faucet Bundle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
PROFLO® 1-1/2 in. Brass P-Trap in Polished Chrome
Part #PFPTB107
PROFLO® 3-Piece Soft P-Trap Cover in China White
Part #PF202WH
PROFLO® 1-1/4 x 6 in. Grid Drain in Polished Chrome
Part #PFGD100
PROFLO® Sensor Bathroom Sink Faucet in Chrome
Part #PFXE200CP
- Installs in an undermount configuration; adhering to the bottom of solid surface countertops for a truly seamless look
- There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
- Rectangular basin shape lends to a modern aesthetic
- Sink Bowl Size: 18-3/4 in x 12-1/4 in
- An integrated overflow guards against flooding in the event that the primary drain clogs or is accidentally plugged with the water running
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2018, ASME A112.19.2M
- Application:
- Residential
- CSA Certified:
- CSA B45.1-18
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Chrome
- Drain Opening:
- 2-1/2 in
- IAPMO Listed:
- Yes
- NSF:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-3/4 in x 12-1/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in