This product requires certification to purchase.

Undermount Bathroom Sink with Sensor Faucet Bundle

PROFLO®

Undermount Bathroom Sink with Sensor Faucet Bundle

  • Fast #
  • Part #PROPFCOMM5C
  • Item #12281853
  • Manufacturer Part #PFCOMM5C
3.5 out of 5 Customer Rating
Brand image
PROFLO®

Undermount Bathroom Sink with Sensor Faucet Bundle

  • Fast #
  • Part #PROPFCOMM5C
  • Item #12281853
  • Manufacturer Part #PFCOMM5C
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Installs in an undermount configuration; adhering to the bottom of solid surface countertops for a truly seamless look
  • There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
  • Rectangular basin shape lends to a modern aesthetic
  • Sink Bowl Size: 18-3/4 in x 12-1/4 in
  • An integrated overflow guards against flooding in the event that the primary drain clogs or is accidentally plugged with the water running
  • ADA Compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018, ASME A112.19.2M
Application:
Residential
CSA Certified:
CSA B45.1-18
Color Finish Category:
Whites
Color Finish Name:
White, Chrome
Drain Opening:
2-1/2 in
IAPMO Listed:
Yes
NSF:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
18-3/4 in x 12-1/4 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in