This product requires certification to purchase.

Wall Mount Bathroom Sink with Centerset Faucet Bundle

PROFLO®

Wall Mount Bathroom Sink with Centerset Faucet Bundle

  • Fast #
  • Part #NWLPROPFCOMM3C
  • Item #12281851
  • Manufacturer Part #PFCOMM3C
4.3 out of 5 Customer Rating
Brand image
PROFLO®

Wall Mount Bathroom Sink with Centerset Faucet Bundle

  • Fast #
  • Part #NWLPROPFCOMM3C
  • Item #12281851
  • Manufacturer Part #PFCOMM3C
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Installation Type: Wall Mount
  • 4 in centerset faucet configuration
  • Rectangular basin shape lends to a modern aesthetic
  • Sink Bowl Size: 14-3/4 in x 11 in
  • An integrated overflow guards against flooding in the event that the primary drain clogs or is accidentally plugged with the water running
  • ADA Compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018, ASME A112.19.2M
Application:
Commercial
CSA Certified:
CSA B45.1-18
Color Finish Category:
Whites
Color Finish Name:
White, Polished Chrome
Drain Opening:
1-3/4 in
Faucet Center Size:
4 in
IAPMO Listed:
Yes
NSF:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
14-3/4 in x 11 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Type:
PROPFCOMM3C