Waste & Overflow One Hole Plate in Matte Black
Waste & Overflow One Hole Plate in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 120-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- One hole plate
- Fits overflow on bathtub
- Exposed pop-up drain without overflow
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Component Type:
- Overflow Plate
- Drain Type:
- Bathtub Drain
- Fits Pipe Size:
- 3-3/16 in
- IAPMO Listed:
- No
- Length:
- 2
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Round
- Type:
- PF631MB
- UL Listed:
- No
- UPC:
- 781889819111
- Width:
- 3-3/16