18 in. Towel Bar in Polished Chrome
Willett 18 in. Towel Bar in Polished Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Overall Dimensions: 20.05 in. (W) x 2.05 in. (H) x 3.32 in. (D)
- Bar Length / Center-to-Center: 18 in.
- All metal construction
- PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
- Mounting hardware included
- Concealed screws for a streamlined aesthetic
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Willett
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-8/25 in
- Height:
- 2-1/20 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 18 in
- MA Approved -:
- No
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Overall Width:
- 20-1/20 in
- Projection:
- 3-8/25 in
- WaterSense Labeled:
- No