PROFLO®
Willett 24 in. Towel Bar in Oil Rubbed Bronze
Part #PF2890ORB | Item #4417424 | Manufacturer Part #PF2890ORB
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 6,
- Pallet: 144
How to get it:
Product Details
- All metal construction
- Overall Dimensions: 26.05 in. (W) x 2.05 in. (H) x 3.32 in. (D)
- Bar Length / Center-to-Center: 24 in.
- Concealed screws for a streamlined aesthetic
- Mounting hardware included
- PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
Documents
Recommended Accessories
Specifications
ADA Compliant: No
Collection: Willett
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Installation Type: Wall Mount
Length: 24 in
MA Approved: No
Material: Zinc
Mount Type: Wall
Number of Bars: 1
Overall Width: 26-1/20 in
WaterSense Labeled: No