One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel

PROFLO®

Willett One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel

Brand image
PROFLO®

Willett One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel

  • Part #PF2830GZBN
  • Item #7504451
  • Manufacturer Part #PF2830GBN
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 6 PT: 108
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up:
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Components constructed from brass, zinc, and ABS
  • Pressure balancing valve cartridges provide nearly constant temperature despite pressure fluctuations in either hot or cold supply lines
  • Tub and shower trim kit - includes: Pressure balanced valve trim, shower arm with flange, single-function shower head, and diverted tub spout
  • WaterSense certified
  • ADA compliant
  • CUPC approved
  • Valve not included; requires PF4001 series rough-in valve
  • Single function shower head with full-body spray pattern
  • Flow rate: 2.0 gpm
  • Proflo shower faucets feature a limited lifetime warranty in residential applications
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
4-7/16 in
Escutcheon Height:
6-11/16 in
Escutcheon Width:
6-11/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
6-15/16 in
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spout Type:
Slip On
Spray Type:
Full
Style Name:
Willett
Trim Only:
Yes
Tub Spout Reach:
5-1/16 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';