Willett Shower Faucet Trim with Single Function Showerhead in Brushed Nickel

Part #PF2820GZBN  |  Item #7504486  |  Manufacturer Part #PF2820GBN

$108.75 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

Product Details

  • Shower trim kit - includes: pressure balanced valve trim, shower arm with flange, and single-function shower head
  • Components constructed from brass, zinc, and ABS
  • Pressure balancing valve cartridges provide nearly constant temperature despite pressure fluctuations in either hot or cold supply lines
  • Single function shower head with full-body spray pattern
  • Valve not included; requires PF4001 series rough-in valve
  • ADA Compliant
  • CUPC Approved
  • WaterSense Certified
  • PROFLO shower faucets feature a limited lifetime warranty in residential applications

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1-2018

Application: [Residential, Commercial]

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1-18

Collection: Willett

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

MA Approved: Yes

Material: [Metal, Brass]

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Overall Width: 6-11/16 in

Pause Control: No

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spray Type: Full

Trim Only: Yes

WaterSense Labeled: Yes

Width: 6-11/16 in