Willett Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

Part #PF2870ZBN  |  Item #4417415  |  Manufacturer Part #PF2870BN

$237.75 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Trim only
  • Spout Height: 5–1/8"
  • Spout Reach: 8–1/2"
  • Faucet Installation: 3 hole
  • Faucet Center Size: 8"–16"
  • Max Deck Thickness: 1–9/16"
  • Ceramic disc cartridge
  • Required Component: Rough-In Valve: PF674163
  • CUPC/IAPMO listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1M

Application: Residential

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Center Size: 8 in - 16 in

Collection: Willett

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: No

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Faucet Valve Type: Ceramic Disc

Flow Rate: 7.5 gpm

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 5-1/8 in

Spout Type: Swivel

Trim Only: Yes

Tub Spout Reach: 8-1/2 in

Type: PF2870BN

WaterSense Labeled: No