Two Handle Roman Tub Faucet in Oil Rubbed Bronze (Trim Only)
Willett Two Handle Roman Tub Faucet in Oil Rubbed Bronze (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 123-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Trim only
- Spout Height: 5–1/8"
- Spout Reach: 8–1/2"
- Faucet Installation: 3 hole
- Faucet Center Size: 8"–16"
- Max Deck Thickness: 1–9/16"
- Ceramic disc cartridge
- Required Component: Rough-In Valve: PF674163
- CUPC/IAPMO listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- Willett
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 7.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-1/8 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/2 in
- UPC:
- 781889239957
- WaterSense Labeled:
- No