19-1/2 x 17-3/8 in. Oval Pedestal Sink with Base in White
Willow Creek 19-1/2 x 17-3/8 in. Oval Pedestal Sink with Base in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
PROFLO® 19-1/2 x 17-3/8 in. Pedestal Sink Base in White
Part #PF1103WH
- Constructed from grade A vitreous china
- 4 in Centerset faucet configuration
- Overall Sink Size 19-1/2 in x 17-3/8 in
- Interior Basin Size: 15-2/3 in x 11-2/5 in x 5-1/2 in
- Predrilled Faucet Holes: 3 (4 in. centers)
- This PROFLO sink carries a limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Collection:
- Willow Creek
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 33-5/8 in
- IAPMO Listed:
- Yes
- Length:
- 19-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 15-2/3 in x 11-2/5 in x 5-1/2 in
- Sink Depth:
- 7-1/16 in
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Type:
- PROPFWCC1131WH
- Vessel Only:
- No
- Width:
- 17-3/8 in