This product requires certification to purchase.

Two Handle Roman Tub Faucet in Chrome

PROFLO®

Willow Two Handle Roman Tub Faucet in Chrome

  • Fast #
  • Part #PF5270CP
  • Item #3157758
  • Manufacturer Part #FR3B5014CP-FGJ1
3.3 out of 5 Customer Rating
Brand image
PROFLO®

Willow Two Handle Roman Tub Faucet in Chrome

  • Fast #
  • Part #PF5270CP
  • Item #3157758
  • Manufacturer Part #FR3B5014CP-FGJ1
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spout Height: 3–3/4"
  • Spout Reach: 6–5/8"
  • Faucet Installation: 3 hole
  • Flow Rate: 7.5 gpm
  • Ceramic disc cartridge
  • Faucet Center Size: 6"–12"
  • Max Deck Thickness: 2–5/8"
  • Includes rough-in valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1M, ASME A112.18.1-2018
Application:
Residential
CSA Certified:
Yes, CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Willow
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
6 in - 12 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
7.5 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
3 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Spout Height:
3-3/4 in
Trim Only:
No
Tub Spout Reach:
6-5/8 in
UPC:
781889181690
WaterSense Labeled:
No