1-100W MED BATH BRACKET
AirPro 1-100W MED BATH BRACKET
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Sturdy steel construction.
- 3/4 In. Diameter x 36 In. Height.
- Pre-drilled holes for proper electrical grounding. Graphite finish.
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Collection:
- AirPro
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Diameter:
- 3/4
- Dimmable:
- No
- Height:
- 36
- Installation Type:
- Ceiling Mount
- Length:
- 36
- Material:
- Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- PP2606143
- UPC:
- 785247215218
- Width:
- 3/4