This product requires certification to purchase.

1-60W Medium OD WALL Fixture

Progress Lighting

1-60W Medium OD WALL Fixture

  • Fast #
  • Part #PP581731
  • Item #956307
  • Manufacturer Part #P5817-31
3.9 out of 5 Customer Rating
Brand image
Progress Lighting

1-60W Medium OD WALL Fixture

  • Fast #
  • Part #PP581731
  • Item #956307
  • Manufacturer Part #P5817-31
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Black finish.
  • Acrylic diffuser.
  • Modern outdoor look.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
5-3/4
Diameter:
4-3/8
Dimmable:
Yes
ETL Listed:
No
Glass Type:
White
Height:
7
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Contemporary
Material:
Plastic
Material Type:
Polycarbonate
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
PP581731
UL Listed:
Yes
UPC:
785247581726
Volts:
120V
Watts:
60
Width:
4-3/8