This product requires certification to purchase.

1 in. 15.8W LED Recessed Housing & Trim in White

Progress Lighting

1 in. 15.8W LED Recessed Housing & Trim in White

  • Fast #
  • Part #HHS320012830Q24
  • Item #10161239
  • Manufacturer Part #HS32001-28-30-Q24
5 out of 5 Customer Rating
Brand image
Progress Lighting

1 in. 15.8W LED Recessed Housing & Trim in White

  • Fast #
  • Part #HHS320012830Q24
  • Item #10161239
  • Manufacturer Part #HS32001-28-30-Q24
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Integrated LED surface mount light
  • 90 CRI
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
7-3/4 in
Height
1 in
Width
7 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Light Bulb Type
Integrated LED
Material
Plastic
Material Type
Polycarbonate
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Lumens
1050
Number Of Hours
35000 hr
Volts
120V
Watts
15.8 W
Warranty & Product Information
ADA Compliant
Yes
UL Listed
Suitable for Damp Locations