1 Light 15W Modular Fluorescent Light White
1 Light 15W Modular Fluorescent Light White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- White finish.
- White acrylic diffuser.
- Ceiling mounted.
- Keyhole slots on 8-7/8" spacing located on bottom.
- 1/2" Knock outs located at ends (1 each), back (3) and bottom (2).
- This product is not available for sale into the State of California.
Specifications
- Ballast Type:
- NPF Electronic
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- Yes
- Height:
- 1-3/8
- Installation Type:
- Ceiling Mount
- Length:
- 18-1/4
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247147922
- Volts:
- 120V
- Watts:
- 15
- Width:
- 4