1-Light 60W Outdoor Wall Sconce with Clear Lexan Diffuser in Black
1-Light 60W Outdoor Wall Sconce with Clear Lexan Diffuser in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Black finish.
- Clear Lexan diffuser.
- Casual outdoor look.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5-3/4
- Diameter:
- 4-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Lexan
- Height:
- 7-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Classic
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247561223
- Volts:
- 120V
- Watts:
- 60
- Width:
- 4-3/4