This product requires certification to purchase.

1 Light 75W Clear Marine Glass Outdoor Wall Light Black

Progress Lighting

1 Light 75W Clear Marine Glass Outdoor Wall Light Black

  • Fast #
  • Part #PP560231
  • Item #184943
  • Manufacturer Part #P5602-31
5 out of 5 Customer Rating
Brand image
Progress Lighting

1 Light 75W Clear Marine Glass Outdoor Wall Light Black

  • Fast #
  • Part #PP560231
  • Item #184943
  • Manufacturer Part #P5602-31
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Powder-coated finish.
  • Clear marine glass.
  • Casual outdoor look.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
5-1/2
Diameter:
4-1/2
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
7-1/4
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Classic
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247560240
Volts:
120V
Watts:
75
Width:
4-1/2