100W 4-Light Medium E-26 Vanity Fixture in White
100W 4-Light Medium E-26 Vanity Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Mountable in different orientations
- Rated for damp locations
- Meets California Title 24 energy standards
- Covered under a 1 year limited manufacturer warranty
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Glass Type:
- Frosted
- Height:
- 7-5/8
- Length:
- 32-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 785247249862
- Volts:
- 120V
- Watts:
- 400
- Width:
- 32-1/2