12 ft. Post in Black
12 ft. Post in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Black finish.
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 144 in
- Installation Type:
- Ground Mount
- Light Bulb Shape Code:
- B12
- Lighting Style:
- Builder, Commodity
- Material:
- Aluminum
- Product Type:
- Outdoor Post
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247539413
- Volts:
- 120V
- Width:
- 3 in