12 in. 60W 2-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Light in White
12 in. 60W 2-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Light in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- White finish.
- Patterned white glass.
- Traditional/casual feel.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 12
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 5-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247496204
- Volts:
- 120V
- Watts:
- 60
- Width:
- 12