12.1W LED Edgelit Recessed Downlight in White
12.1W LED Edgelit Recessed Downlight in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 7" LED Edgelit recessed
- White finish
- 12.1w LED, 3000K, 90CRI, 866 lumens (delivered).
- Slim, low profile recessed downlight combines innovative technology, aesthetics, and functionality
- No housing or J-Box required for installation
- Featuring a detachable driver box, which can be mounted remotely for shallow ceiling installations
- IC rated and Air-Tight
- Flicker free dimming down to 10% with many Forward Phase (Triac) and Electronic Low Voltage (ELV) dimmers
- Energy efficient design provides up to a 75% energy savings and up to 54,000 hours of LED life
- Energy Star Qualified
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.1
- Application:
- Lighting
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin White
- Color Temperature:
- 3000
- Diameter:
- 6
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 3
- Installation Type:
- Recessed Mount
- Light Bulb Type:
- LED
- Lumens:
- 866
- Lumens per Watt:
- 71.6
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 54000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247219926
- Volts:
- 120V
- Watts:
- 12.1
- Weight:
- 1.32
- Width:
- 7