13-1/2 in. 25W 1-Light LED Flush Mount Ceiling Fixture in Polished Chrome
13-1/2 in. 25W 1-Light LED Flush Mount Ceiling Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- LED Flush mount offers traditional form factor for ambient illumination
- The etched glass dominates the design with its distinctive and sculptural bowl
- Popular Polished Chrome finish
- The elegant glass is paired with a metallic frame
- A natural choice for closets, hallways and smaller areas within the home120-277V operation, 0-10V compatible dimming
- Features 25-watt integrated LED to deliver energy savings and reduce long-term maintenance costs
- 1770 lumens, 70 lumens per watt
- 3000K color temperature, 90CRI
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.208
- Application:
- Indoor
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Diameter:
- 13-1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 4-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1770
- Lumens per Watt:
- 70
- Material:
- Steel
- Number Of Hours:
- 60000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247218752
- Volts:
- 120V
- Watts:
- 25
- Width:
- 13-1/2