This product requires certification to purchase.

150W 2-Light LED Outdoor Wall Sconce in Black

Progress Lighting

150W 2-Light LED Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP56443130K
  • Item #7254636
  • Manufacturer Part #P5644-31-30K
4 out of 5 Customer Rating
Brand image
Progress Lighting

150W 2-Light LED Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP56443130K
  • Item #7254636
  • Manufacturer Part #P5644-31-30K
4 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Black finish.
  • Ideal for a wide variety of interior and exterior applications.
  • Die-cast aluminum construction with durable powder coated finish
  • 3731 lumens 61.8 lumens/watt per module
  • 3000K color temperature, 90+ CRI
  • Wet location listed when used with P8797 top cover lens (sold separately)
  • Dimmable to 10% with many ELV dimmers
  • Meets California Title 24 for outdoor use only.
  • Requires Certification

Specifications

ADA Compliant:
No
Average Life:
6.85 yr
CSA Certified:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
8-7/8 in
Diameter:
6 in
Dimmable:
Yes
ETL Listed:
No
Height:
18 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Style:
Modern, Transitional
Lumens:
3731
Lumens per Watt:
61.8
Material:
Die Cast Aluminum
Number Of Hours:
60000 h
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247202645
Volts:
120V
Watts:
29 W
Width:
6 in