17W 1-Light LED Wall Sconce in Brushed Nickel
17W 1-Light LED Wall Sconce in Brushed Nickel
Product Details
Product Details
- Brushed Nickel finish.
- Alabaster Swirl acrylic diffuser.
- Replaceable LED module.
- Dimmable to 10% with many ELV dimmers
- 1,211 lumens 71.2 lumens/watt
- 3000K color temperature, 90+ CRI.
- CRI: 90
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.142
- Average Life:
- 6.85
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4
- Diameter:
- 8-7/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Alabaster Swirl
- Height:
- 10-5/8
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Transitional
- Lumens:
- 899
- Lumens per Watt:
- 53.8
- Material:
- Steel
- Maximum Temperature:
- 30
- Number Of Hours:
- 60000
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247188550
- Volts:
- 120V
- Watts:
- 17
- Width:
- 8-7/8